Motion
48-13-6795

MILWAUKEE TOOL
48-13-6795

11/16" X 18" Lineman's Utility Auger 25PK
Mi Item #09185053
MFR #48-13-6795
Price$1,583.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6795

11/16" X 18" Lineman's Utility Auger 25PK
Mi Item #09185053
MFR #48-13-6795

Mfr description
48-13-6795 11/16" X 18" SHOCKWAVE
  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.
  • Single spur design scores the hole for a cleaner finish
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,583.18/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    11/16 in
  • Drilling Depth
    15 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Includes
    (25) 11/16 In. X 18 In. Shockwave™ Lineman's Impact Auger Bit
  • Manufacturer Upc Number
    045242572687
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)