Motion
48-13-6797

MILWAUKEE TOOL
48-13-6797

13/16" X 18 Lineman's Utility Auger 25PK
MI ITEM #09185054
MFR #48-13-6797
List Price$1,722.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6797

13/16" X 18 Lineman's Utility Auger 25PK
MI ITEM #09185054
MFR #48-13-6797

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,722.05/each for your price

Overview

Mfr description
48-13-6797 13/16" X 18" SHOCKWAVE
  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.
  • Single spur design scores the hole for a cleaner finish
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
  • Optimized Wide Flute Geometry for faster chip ejection
  • Aggressive Feed Screw and Cutting Edge for faster drilling speeds.
  • 7/16" hex shank for quick connection into 7/16" quick connect chucks
  • Available in 18" , 24" and 30" lengths
  • Designed for drilling into wooden utility poles. Recommended for clean wood only.
  • Solid stemmed core for added strength
  • Shockwave™ Lineman's Accessories

Specifications

  • Material
    Alloy Steel
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in
  • Bit Type
    Auger Bit
  • Chuck Size
    1/2 in
  • Drill Bit Size
    13/16 in
  • Drilling Depth
    15 in
  • Includes
    (25) 13/16 In. X 18 In. Lineman's Utility Auger 25Pk
  • Manufacturer Upc Number
    045242572670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text