Motion
48-13-6799

MILWAUKEE TOOL
48-13-6799

48-13-6799 15/16"X 18" UTILITY AUGER
Mi Item #09185055
MFR #48-13-6799
Price$1,888.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6799

48-13-6799 15/16"X 18" UTILITY AUGER
Mi Item #09185055
MFR #48-13-6799

Mfr description
48-13-6799 15/16"X 18" UTILITY AUGER
  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.
  • Single spur design scores the hole for a cleaner finish
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,888.70/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    15/16 in
  • Drilling Depth
    15 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Includes
    (25) 15/16 In. X 18 In. Lineman's Utility Auger 25Pk
  • Manufacturer Upc Number
    045242572663
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)