Motion
48-17-0120

MILWAUKEE TOOL
48-17-0120

2 in. Diamond Ultra Dry Core Bit
Mi Item #09185057
MFR #48-17-0120
Price$305.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-0120

2 in. Diamond Ultra Dry Core Bit
Mi Item #09185057
MFR #48-17-0120

Mfr description
48-17-0120 2" DIAMOND ULTRA DRY CORE BIT
  • Fastest drilling compared to previous Milwaukee dry core bits
  • Maximum run time
  • Ideal for concrete, brick, and block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.53/each

Specifications

Dimensions

  • Drill Bit Size
    2 in
  • Drilling Depth
    13 in
  • Overall Length
    15.748 in

Details

  • Bit Type
    Core
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242567898
  • Material
    Diamond Coated
  • Max Rpm
    2070 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242567898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)