Motion
48-17-5006

MILWAUKEE TOOL
48-17-5006

5/8 in. Diamond Ultra Wet Core Bit
MI ITEM #09185064
MFR #48-17-5006
Price$193.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-5006

5/8 in. Diamond Ultra Wet Core Bit
MI ITEM #09185064
MFR #48-17-5006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.62/each

Specifications

Dimensions

  • Drill Bit Size
    5/8 in
  • Drilling Depth
    13 in
  • Overall Length
    15.354 in

Details

  • Bit Type
    Core
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242567744
  • Material
    Diamond Coated
  • Max Rpm
    4210 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242567744
  • Warranty
    None

Overview

Mfr description
48-17-5006 5/8" DIAMOND ULTRA WET CORE
  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
  • Thin 3 mm Kerf delivers faster holes
  • Top quality diamonds
  • 9mm segment height
  • 5/8 in. to 11 thread connection
  • Designed to be used wet
  • 13 in. drilling depth
  • Max RPM: 4210
  • Use with 48-17-6006 adapter to connect to 1-1/4 in.-7 thread tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought