Motion
48-17-5007

MILWAUKEE TOOL
48-17-5007

3/4 in. Diamond Ultra Wet Core Bit
Mi Item #09185065
MFR #48-17-5007
Price$211.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-5007

3/4 in. Diamond Ultra Wet Core Bit
Mi Item #09185065
MFR #48-17-5007

Mfr description
48-17-5007 3/4" DIAMOND ULTRA WET CORE
  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.22/each

Specifications

Dimensions

  • Drill Bit Size
    3/4 in
  • Drilling Depth
    13 in
  • Overall Length
    14.567 in

Details

  • Bit Type
    Core
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242567751
  • Material
    Diamond Coated
  • Max Rpm
    3510 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242567751
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)