Motion
48-17-5009

MILWAUKEE TOOL
48-17-5009

7/8 in. Diamond Ultra Wet Core Bit
MI ITEM #09185066
MFR #48-17-5009
Price$228.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-5009

7/8 in. Diamond Ultra Wet Core Bit
MI ITEM #09185066
MFR #48-17-5009

Mfr description
48-17-5009 7/8" DIAMOND ULTRA WET CORE
  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.84/each

Specifications

Dimensions

  • Drill Bit Size
    7/8 in
  • Drilling Depth
    13 in
  • Overall Length
    14.567 in

Details

  • Bit Type
    Core
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242567768
  • Material
    Diamond Coated
  • Max Rpm
    3010 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242567768
  • Warranty
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)