Motion
48-17-5015

MILWAUKEE TOOL
48-17-5015

Coring Bit - 1-1/2 in, 13 in Drilling Depth
MI ITEM #09185068
MFR #48-17-5015
Price$229.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-5015

Coring Bit - 1-1/2 in, 13 in Drilling Depth
MI ITEM #09185068
MFR #48-17-5015

Mfr description
48-17-5015 1-1/2" DIAMOND ULTRA WET
  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.60/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/2 in
  • Drilling Depth
    13 in
  • Overall Length
    1.5000 in

Details

  • Bit Type
    Core
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242567782
  • Material
    Diamond Coated
  • Max Rpm
    17556 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242567782
  • Warranty
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)