Motion
48-17-5040

MILWAUKEE TOOL
48-17-5040

4 in. Diamond Ultra Wet Core Bit
MI ITEM #09185073
MFR #48-17-5040
Your Price$428.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-5040

4 in. Diamond Ultra Wet Core Bit
MI ITEM #09185073
MFR #48-17-5040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$428.54/each(List $492.83)

Overview

Mfr description
48-17-5040 4" DIAMOND ULTRA WET CORE BIT
  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
  • Thin 3 mm Kerf delivers faster holes
  • Top quality diamonds
  • 10mm segment height
  • 1-1/4 in. to 7 thread connection
  • Designed to be used wet
  • 16 in. drilling depth
  • Max RPM: 660

Specifications

  • Drill Bit Size
    4 in
  • Drilling Depth
    16 in
  • Material
    Diamond Coated
  • Bit Type
    Core
  • Max Rpm
    660 rpm
  • Overall Length
    18.701 in
  • Manufacturer Upc Number
    045242567836
  • UPC_NO
    045242567836
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text