Motion
48-20-8880

MILWAUKEE TOOL
48-20-8880

1/8 in. SHOCKWAVE™ Carbide Multi-Material Drill Bit
Mi Item #09185078
MFR #48-20-8880
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8880

1/8 in. SHOCKWAVE™ Carbide Multi-Material Drill Bit
Mi Item #09185078
MFR #48-20-8880

Mfr description
48-20-8880 MULTIMATERIAL 1/8" X 3.5"
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 85% faster in metal vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Drilling Depth
    2 in
  • Flute Length
    2 in
  • Overall Length
    6 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    General Purpose
  • Finish Coating
    Uncoated (Bright Finish)
  • Includes
    (1) 1/8" Carbide Multi Material Drill Bit
  • Manufacturer Upc Number
    045242539963
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242539963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)