Motion
48-20-8888

MILWAUKEE TOOL
48-20-8888

5/16 in. SHOCKWAVE™ Carbide Multi-Material Drill Bit
MI ITEM #09185082
MFR #48-20-8888
List Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8888

5/16 in. SHOCKWAVE™ Carbide Multi-Material Drill Bit
MI ITEM #09185082
MFR #48-20-8888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.60/each for your price

Overview

Mfr description
48-20-8888 MULTIMATERIAL 5/16" X 6"
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 85% faster in metal vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
  • Up to 10x longer life in stacked materials
  • Use in hammer mode for faster drilling in masonry and concrete
  • Durable carbide tip for a wide range of tough applications
  • Ideal for drilling through layered materials
  • Less bit changes for increased productivity
  • Not recommended for porcelain tile
  • Available in sizes up to 1/2 in.

Specifications

  • Shank Diameter
    0.25 in
  • Drilling Depth
    4 in
  • Material
    Carbide Tipped
  • Bit Type
    General Purpose
  • Overall Length
    6 in
  • Manufacturer Upc Number
    045242540006
  • UPC_NO
    045242540006
  • Recommended Safety Equipment
    Safety Glasses
  • Finish Coating
    Uncoated (Bright Finish)
  • Flute Length
    4 in
  • Includes
    (1) 5/16" Carbide Multi Material Drill Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text