Motion
48-20-8898

MILWAUKEE TOOL
48-20-8898

Jobber Length Drill Bit Set - Hex, 4.0000 in Drilling Depth
Mi Item #09185085
MFR #48-20-8898
Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8898

Jobber Length Drill Bit Set - Hex, 4.0000 in Drilling Depth
Mi Item #09185085
MFR #48-20-8898

Mfr description
48-20-8898 MULTIMATERIAL 5PC KIT
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 85% faster in metal vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.65/each

Specifications

Dimensions

  • Drilling Depth
    4.0000 in
  • Overall Length
    6.7500 in

Details

  • Bit Type
    General Purpose
  • Includes
    (1) 5/32" x 6", (1) 3/16" x 6", (1) 1/4" x 6", (1) 5/16" x 6" and (1) 3/8" x 6"
  • Manufacturer Upc Number
    045242539970
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Hex
  • UPC_NO
    045242539970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)