Motion
48-20-8991

MILWAUKEE TOOL
48-20-8991

3/16 in. Tile and Natural Stone Bit
MI ITEM #09185094
MFR #48-20-8991
List Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8991

3/16 in. Tile and Natural Stone Bit
MI ITEM #09185094
MFR #48-20-8991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.57/each for your price

Overview

Mfr description
48-20-8991 3/16" NATURAL STONE BIT
  • Up to 2x Longer Life
  • Up to 20% faster drilling in natural stone
  • Hammer mode capability for faster drilling in granite, marble and stone
  • For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
  • Reinforced tip for maximum durability
  • Precision ground carbide for clean holes
  • Not recommended for porcelain tile
  • For use in hammer drill drivers
  • Round shank
  • Available in sizes up to 1/2 in.

Specifications

  • Material
    Carbide Tipped
  • Overall Length
    2 in
  • Drilling Depth
    0.5 in
  • Shank Diameter
    0.125 in
  • Bit Type
    Specialty
  • Chuck Size
    3/8 in
  • Finish Coating
    Uncoated (Bright Finish)
  • Flute Length
    0.5 in
  • Includes
    (1) 3/16" Tile and Stone Bit
  • Manufacturer Upc Number
    045242542284
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242542284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text