Motion
48-20-8993

MILWAUKEE TOOL
48-20-8993

5/16 in. Tile and Natural Stone Bit
Mi Item #09185096
MFR #48-20-8993
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8993

5/16 in. Tile and Natural Stone Bit
Mi Item #09185096
MFR #48-20-8993

Mfr description
48-20-8993 5/16" NATURAL STONE BIT
  • Up to 2x Longer Life
  • Up to 20% faster drilling in natural stone
  • Hammer mode capability for faster drilling in granite, marble and stone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drilling Depth
    0.5 in
  • Flute Length
    0.5 in
  • Overall Length
    2.25 in
  • Shank Diameter
    0.1875 in

Details

  • Bit Type
    Specialty
  • Finish Coating
    Uncoated (Bright Finish)
  • Includes
    (1) 5/16" Tile and Stone Bit
  • Manufacturer Upc Number
    045242542307
  • Material
    Carbide Tipped
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242542307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)