Specifications
Details
- Bit TypeSpecialty
- Includes(1) 1/8", (1) 3/16", (1) 1/4", (1) 5/16"
- Manufacturer Upc Number045242542338
- MaterialCarbide Tipped
- Number Of Pieces4
- Quick ChangeNo
- Recommended Safety EquipmentSafety Glasses
- UPC_NO045242542338
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)