Motion
48-20-9010

MILWAUKEE TOOL
48-20-9010

1/4 in. x 2 in. x 4 in. SHOCKWAVE™ Carbide Hammer Drill Bit
Mi Item #09185105
MFR #48-20-9010
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-9010

1/4 in. x 2 in. x 4 in. SHOCKWAVE™ Carbide Hammer Drill Bit
Mi Item #09185105
MFR #48-20-9010

Mfr description
48-20-9010 HAMRDRILL 1/4" X 2" X 4"
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Drill Bit Size  
    0.25 in
  • Drilling Depth  
    2.0 in
  • Flute Length
    2 in
  • Overall Length  
    4 in
  • Shank Diameter  
    0.25 in

Details

  • Bit Type
    Percussion
  • Includes
    (1) 1/4" X 2" X 4" Hammer Drill Bit
  • Manufacturer Upc Number
    045242316267
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Hex
  • UPC_NO
    045242316267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)