Motion
48-20-9035

MILWAUKEE TOOL
48-20-9035

9/16 in. x 4 in. x 6 in. Carbide Hammer Drill Bit
Mi Item #09185118
MFR #48-20-9035
Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-9035

9/16 in. x 4 in. x 6 in. Carbide Hammer Drill Bit
Mi Item #09185118
MFR #48-20-9035

Mfr description
48-20-9035 HAMRDRILL 9/16" X 4" X 6"
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Durable carbide tip for longer life in concrete and hard aggregate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.89/each

Specifications

Dimensions

  • Drill Bit Size  
    0.5625 in
  • Drilling Depth  
    4.0 in
  • Flute Length
    4 in
  • Overall Length  
    6 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Percussion
  • Includes
    (1) 9/16" X 4" X 6" Hammer Drill Bit
  • Manufacturer Upc Number
    045242546350
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    3 Flat
  • UPC_NO
    045242546350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)