Motion
48-20-9054

MILWAUKEE TOOL
48-20-9054

1 in. x 10 in. x 12 in. Carbide Hammer Drill Bit
MI ITEM #09185130
MFR #48-20-9054
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-9054

1 in. x 10 in. x 12 in. Carbide Hammer Drill Bit
MI ITEM #09185130
MFR #48-20-9054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
48-20-9054 HAMRDRILL 1" X 10" X 12"
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design removes dust faster, reducing heat & delivering more holes per charge
  • 3-Flat Secure Grip™ prevents bit from slipping in chuck
  • For use in hammer drill drivers
  • Fastest drilling in concrete, brick, and block applications.
  • Available in sizes up to 1"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    3 Flat
  • Overall Length
  • Shank Diameter
  • Flute Length
    10 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242546442
  • UPC_NO
    045242546442
  • Includes
    (1) 1" X 10" X 12" Hammer Drill Bit
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought