Motion
48-20-9100

MILWAUKEE TOOL
48-20-9100

1/8 in. x 2 in. x 3-1/3 in. SHOCKWAVE™ Carbide Hammer Drill Bit
MI ITEM #09185132
MFR #48-20-9100
List Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-9100

1/8 in. x 2 in. x 3-1/3 in. SHOCKWAVE™ Carbide Hammer Drill Bit
MI ITEM #09185132
MFR #48-20-9100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.36/each for your price

Overview

Mfr description
48-20-9100 HAMRDRILL 1/8"X 1-1/2" X 3"
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design removes dust faster, reducing heat & delivering more holes per charge
  • Ideal for concrete, brick, and block
  • 1/4 in. Hex shank for added tool versatility
  • Available in sizes up to 1/2 in.

Specifications

  • Shank Diameter
    0.25 in
  • Drill Bit Size
    0.125 in
  • Drilling Depth
    2.0 in
  • Material
    Carbide Tipped
  • Bit Type
    Percussion
  • Shank Type
    Hex
  • Overall Length
    3.5 in
  • Manufacturer Upc Number
    045242546497
  • UPC_NO
    045242546497
  • Recommended Safety Equipment
    Safety Glasses
  • Flute Length
    2 in
  • Includes
    (1) 1/8"X 1-1/2" X 3" Hammer Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text