1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-20-9157
3/16 in, Carbide Tipped, 0.2500 in Shank, 4.0000 in Drilling Depth
Mi Item #
09185143
MFR #
48-20-9157
Price
$20.68
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
MILWAUKEE TOOL 48-20-9157
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-20-9157
3/16 in, Carbide Tipped, 0.2500 in Shank, 4.0000 in Drilling Depth
Mi Item #
09185143
MFR #
48-20-9157
Mfr description
48-20-9157 HAMRDRILL 3/16" X 4" X 6" 5PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.68
/each
Add to Cart
Specifications
Dimensions
Drill Bit
Size
3/16 in
Drilling
Depth
4.0000 in
Overall
Length
6.0000 in
Shank
Diameter
0.2500 in
Details
Material
Carbide Tipped
Shank Type
Hex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items