Motion
48-22-0240

MILWAUKEE TOOL
48-22-0240

Tape Measure - 40 ft Blade Length, 2.45 in Blade Width, Yellow Blade Color, Red/Black Body Color, ABS Body Material
MI ITEM #09185153
MFR #48-22-0240
Your Price$51.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-0240

Tape Measure - 40 ft Blade Length, 2.45 in Blade Width, Yellow Blade Color, Red/Black Body Color, ABS Body Material
MI ITEM #09185153
MFR #48-22-0240

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$51.94/each(List $72.72)

Overview

Mfr description
48-22-0240 40FT WIDE BLADE TAPE MEASURE
  • Up to 17' reach
  • Longest, straightest standout*
  • Anti-tear coating reinforces the first 6 in. of the tape blade
  • Nylon bond blade protection reduces tape tear
  • Impact-resistant 5-point reinforced frame
  • Finger stop delivers tape retraction control
  • 2-Sided printing for easy reading
  • Architectural scale
  • Wire form belt clip
  • Lanyard-ready for quick and easy tethering

Specifications

  • Measurement System
    SAE
  • Blade Length
    40 ft
  • Blade Width
    2.45 in
  • Blade Material
    Steel
  • Body Material
    ABS
  • Weight
    1.93
  • Retraction Method
    Automatic-Spring Driven
  • Blade Coating
    Nylon Bond Blade Protection, Anti-Tear Coating
  • Lockable
    Yes
  • Tape End Type
    Double-Sided Hook
  • Magnetic
    No
  • Blade Color
    Yellow
  • Body Color
    Red/Black
  • Manufacturer Upc Number
    045242533480
  • Additional Details
    Common Stud Spacing Marks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought