Motion
48-22-0417

MILWAUKEE TOOL
48-22-0417

Tape Measure - 16 ft Blade Length, 1-1/8 in Blade Width, Yellow Blade Color, Red/Black Body Color, ABS Body Material
MI ITEM #09185157
MFR #48-22-0417
Your Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-0417

Tape Measure - 16 ft Blade Length, 1-1/8 in Blade Width, Yellow Blade Color, Red/Black Body Color, ABS Body Material
MI ITEM #09185157
MFR #48-22-0417

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$22.17/each(List $25.50)

Overview

Mfr description
48-22-0417 5M/16FT COMPACT WIDE BLADE
  • Up to 15' of reach
  • Anti-tear coating reinforces the first 6 in. of the tape blade
  • Nylon blade protection reduces tape tear
  • Impact-resistant 5-point reinforced frame
  • 2-Sided printing for easy reading
  • Architectural scale
  • Stamped steel belt clip
  • Lanyard-ready for quick and easy tethering

Specifications

  • Blade Length
    16 ft
  • Blade Width
    1-1/8 in
  • Blade Material
    Steel
  • Body Material
    ABS
  • Retraction Method
    Automatic-Spring Driven
  • Blade Coating
    Nylon Bond Blade Protection, Anti-Tear Coating
  • Lockable
    Yes
  • Tape End Type
    Double-Sided Hook
  • Magnetic
    No
  • Blade Color
    Yellow
  • Body Color
    Red/Black
  • Manufacturer Upc Number
    045242539031
  • UPC_NO
    045242539031
  • Additional Details
    Common Stud Spacing Marks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text