Motion
48-22-1524

MILWAUKEE TOOL
48-22-1524

FASTBACK™ Camo Folding Knife
MI ITEM #09185166
MFR #48-22-1524
Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1524

FASTBACK™ Camo Folding Knife
MI ITEM #09185166
MFR #48-22-1524

Mfr description
48-22-1524 FASTBACK CAMO FOLDING KNIFE
  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.11/each

Specifications

Dimensions

  • Blade Length
    2.95 in
  • Blade Thickness
    0.12 in
  • Handle Length
    4.65 in
  • Overall Length
    7.5 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Drop Point
  • Color
    Camo
  • Handle Material
    Plastic
  • Handle Type
    Folding
  • Includes
    (1) Folding Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242559299
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Gloves, Safety Glasses
  • Retractable Blade
    No
  • UPC_NO
    045242559299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)