Motion
48-22-1525

MILWAUKEE TOOL
48-22-1525

FASTBACK™ Hawkbill Folding Pocket Knife
Mi Item #09185167
MFR #48-22-1525
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1525

FASTBACK™ Hawkbill Folding Pocket Knife
Mi Item #09185167
MFR #48-22-1525

Mfr description
48-22-1525 FASTBACK HAWKBILL FOLDING
  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Blade Length
    2.45 in
  • Blade Thickness
    0.12 in
  • Handle Length
    4.65 in
  • Overall Length
    7.0 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Hawkbill
  • Color
    Red/Silver
  • Handle Material
    Plastic
  • Handle Type
    Folding
  • Includes
    (1) Hawkbill Folding Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242534487
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Safety Gloves
  • Retractable Blade
    No
  • UPC_NO
    045242534487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)