Motion
48-22-5001

MILWAUKEE TOOL
48-22-5001

Pipe Lock Level
MI ITEM #09185189
MFR #48-22-5001
Your Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-5001

Pipe Lock Level
MI ITEM #09185189
MFR #48-22-5001

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$19.91/each(List $27.88)

Overview

Mfr description
48-22-5001 PIPE LOCK LEVEL
  • 270 degrees of vial visibility
  • Non-removable thumb screw
  • Machined surfaces help prevent dog-legs
  • Compact size

Specifications

  • Level Type
    Pocket
  • Length
    1.5 in
  • Accuracy
    0.0005"/in.
  • Number Of Vials
    1
  • Height
    0.56 in
  • Width
    1.75 in
  • Color
    Red
  • Manufacturer Upc Number
    045242544288
  • UPC_NO
    045242544288
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought