Motion
48-22-5603

MILWAUKEE TOOL
48-22-5603

3 in. Pocket Level
MI ITEM #09185191
MFR #48-22-5603
Price$30.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-5603

3 in. Pocket Level
MI ITEM #09185191
MFR #48-22-5603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.41/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    3 in
  • Width
    1.75 in

Details

  • Accuracy
    0.0005"/in.
  • Color
    Red
  • Level Type
    Pocket
  • Manufacturer Upc Number
    045242553280
  • Material
    Aluminum
  • Number Of Vials
    1
  • UPC_NO
    045242553280

Overview

Mfr description
48-22-5603 POCKET LEVEL
  • (3) Amplified rare earth magnets offer 2X magnetic holding power
  • SHARPSITE™ vial technology
  • 1% and 2% pitch lines
  • Weld bead clearance
  • High-visibility spirit
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought