Motion
48-22-8442

MILWAUKEE TOOL
48-22-8442

PACKOUT™ 2-Drawer Tool Box
Mi Item #09185196
MFR #48-22-8442
Price$159.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8442

PACKOUT™ 2-Drawer Tool Box
Mi Item #09185196
MFR #48-22-8442

Mfr description
48-22-8442 PACKOUT 2 DRAWER TOOL BOX
  • Locking Security Bar keeps drawers securely shut
  • 50lbs Weight Capacity
  • Part of the PACKOUT™ Modular Storage System
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $299.85)
USD$159.00/each

Specifications

Dimensions

  • Depth
    16.3 in
  • Height
    14.3 in
  • Width
    22.2 in

Details

  • Color
    Red/Black
  • Includes
    (1) PACKOUT™ 2-Drawer Tool Box, (1) Quick-Adjust Dividers
  • Manufacturer Upc Number
    045242559541
  • Material
    Plastic
  • Number Of Compartments
    2
  • UPC_NO
    045242559541
  • Weight Capacity
    50 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)