Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Additional DetailsMachine Washable
- ColorBrown, Red
- Cuff TypeElastic
- Manufacturer Catalog Number48-22-8772
- Manufacturer Upc Number045242556526
- MaterialLeather
- Material TypeLeather Palm Gloves
- Other Standards MetANSI A3
- Package Quantity1
- UPC_NO045242556526
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)