Motion
48-22-8782

MILWAUKEE TOOL
48-22-8782

Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Color Black, Red
Mi Item #09185209
MFR #48-22-8782
Price$55.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8782

Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Color Black, Red
Mi Item #09185209
MFR #48-22-8782

Mfr description
48-22-8782 (6) IMP CUT 5 GOAT LTHR GLV
  • Impact Rated Enhanced TPR for Added Protection
  • Palm is Reinforced with Additional Leather Layer to Last Longer
  • Soft Top Grain Goatskin Leather for Maximum Comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.13/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.0000 in
  • Size
    Large

Details

  • Additional Details
    Machine Washable
  • Color
    Black, Red
  • Cuff Type
    Elastic
  • Manufacturer Catalog Number
    48-22-8782
  • Manufacturer Upc Number
    045242556571
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Other Standards Met
    ANSI A5
  • Package Quantity
    1
  • UPC_NO
    045242556571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)