Overview
Mfr description
48-22-8783 (6) IMP CUT 5 GOAT LTHR GLV
- Impact Rated Enhanced TPR for Added Protection
- Palm is Reinforced with Additional Leather Layer to Last Longer
- Soft Top Grain Goatskin Leather for Maximum Comfort
- Impact Rated Enhanced TPR
- Reinforced Palm Last Longer
- Soft Top Grain Goatskin Leather
- Keystone Thumb for mobility
- Gunn cut for added comfort
- Webbing Pull Loop for easy wear
- EN388 Abrasion: 3 (Range: 1-4)
- EN388 Cut: X (Range: 1-5)
- EN388 Tear: 3 (Range: 1-4)
- EN388 Puncture: 3 (Range: 1-4)
- EN388 (TDM Test) Cut: E (Range A-F)
- ANSI 5
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- ColorBlack, Red
- Cuff TypeElastic
- MaterialLeather
- Additional DetailsMachine Washable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data