Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Additional DetailsMachine Washable
- Coating MaterialNitrile
- ColorBlack, Red
- Cuff TypeKnit
- Manufacturer Upc Number045242556625
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Other Standards MetANSI A3
- Package Quantity1
- UPC_NO045242556625
Overview
Mfr description
48-22-8972 (6) IMP CUT 3 NITRILE DIP
- Impact Rated Enhanced TPR for Added Protection
- Reinforced Nitrile Coating Between Thumb & Index Finger
- 18 Guage for High Dexterity to Handle Small Objects
- Impact Rated Enhanced TPR
- Reinforced Nitrile Coating Between Thumb and Finger
- High Dexterity Fingertips
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Color-coded bands for cut protection identification
- 18 Gauge
- EN388 Abrasion: 4 (Range: 1-4)
- EN388 Cut: 3 (Range: 1-5)
- EN388 Tear: 4 (Range: 1-4)
- EN388 Puncture: 2 (Range: 1-4)
- EN388 (TDM Test) Cut: C (Range A-F)
- ANSI Cut Level 3