Motion
48-22-9012

MILWAUKEE TOOL
48-22-9012

Ratchet - Slim Head Shape, 1/2 in Drive Size, 11.2500 in Overall Length
Mi Item #09185222
MFR #48-22-9012
Price$95.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9012

Ratchet - Slim Head Shape, 1/2 in Drive Size, 11.2500 in Overall Length
Mi Item #09185222
MFR #48-22-9012

Mfr description
48-22-9012 1/2" DRIVE RATCHET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.12/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Height
    1.5000 in
  • Overall Length
    11.2500 in
  • Width
    1.5000 in

Details

  • Color
    Silver
  • Head Shape
    Slim
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)