1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-9034
Pry Bar - 12.0000 in OAL, Steel Material
Mi Item #
09185227
MFR #
48-22-9034
Price
$21.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
MILWAUKEE TOOL 48-22-9034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-9034
Pry Bar - 12.0000 in OAL, Steel Material
Mi Item #
09185227
MFR #
48-22-9034
Mfr description
48-22-9034 12IN PRY BAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.83
/each
Add to Cart
Specifications
Dimensions
Overall Length
12.0000 in
Width
2.7500 in
Details
Bar Type
Pry Bar
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items