Specifications
Dimensions
- Overall Length9.6300 in
- Wrench Size9/16 to 3/4 in
Details
- Body MaterialForged Steel
- Number Of Ends2
- Wrench TypeInsulated Ratcheting Box
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)