Motion
48-22-9212

MILWAUKEE TOOL
48-22-9212

1/2 x 9/16 x 5/8 x 3/4 in Wrench Size, 2
Mi Item #09185230
MFR #48-22-9212
Price$113.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9212

1/2 x 9/16 x 5/8 x 3/4 in Wrench Size, 2
Mi Item #09185230
MFR #48-22-9212

Mfr description
48-22-9212 LINEMAN'S 4IN1 INSULATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.03/each

Specifications

Dimensions

  • Overall Length
    9.6300 in
  • Wrench Size
    1/2 x 9/16 x 5/8 x 3/4 in

Details

  • Body Material
    Forged Steel
  • Number Of Ends
    2
  • Wrench Type
    Insulated Ratcheting Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)