Specifications
Dimensions
- Overall Length13.5000 in
- Wrench Size3/4 x 1 x 1-1/8 in
Details
- Body MaterialForged Steel
- Number Of Ends1
- Wrench TypeHigh-Leverage Ratcheting Box Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)