Motion
48-22-9486

MILWAUKEE TOOL
48-22-9486

1/4 in, 3/8 in Drive Size
Mi Item #09185240
MFR #48-22-9486
Price$329.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9486

1/4 in, 3/8 in Drive Size
Mi Item #09185240
MFR #48-22-9486

Mfr description
48-22-9486 106PC RTCHT/SCKT W/PKOUT LP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $624.26)
USD$329.99/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in

Details

  • Number Of Pieces
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)