Motion
48-22-9726

MILWAUKEE TOOL
48-22-9726

Tape Measure - 26 ft Blade Length, 1-5/16 in Blade Width, Yellow Blade Color, Red/Black Body Color, ABS Body Material
Mi Item #09185245
MFR #48-22-9726
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9726

Tape Measure - 26 ft Blade Length, 1-5/16 in Blade Width, Yellow Blade Color, Red/Black Body Color, ABS Body Material
Mi Item #09185245
MFR #48-22-9726

Mfr description
48-22-9726 8M/26FT STUD TAPE MEASURE
  • EXO360™ Rip & wear Resistant blade technology
  • Up to 17' reach
  • Fully reinforced body survives 80 Ft. drop**
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.26/each

Specifications

Dimensions

  • Blade Length
    26 ft
  • Blade Width
    1-5/16 in

Details

  • Additional Details
    Common Stud Spacing Marks
  • Blade Coating
    EXO360™ Rip & Wear Resistant Blade Technology
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Red/Black
  • Body Material
    ABS
  • Lockable
    Yes
  • Magnetic
    No
  • Manufacturer Upc Number
    045242552061
  • Retraction Method
    Automatic-Spring Driven
  • Tape End Type
    Double-Sided Hook
  • UPC_NO
    045242552061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)