Motion
48-32-2101

MILWAUKEE TOOL
48-32-2101

Power Screwdriver Bit & Set - Alloy Steel Material, 0.3000 in Length, 3.8700 in Width
Mi Item #09185247
MFR #48-32-2101
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-2101

Power Screwdriver Bit & Set - Alloy Steel Material, 0.3000 in Length, 3.8700 in Width
Mi Item #09185247
MFR #48-32-2101

Mfr description
48-32-2101 DRYWALL SCREW SETTER 4PK
  • Ideal for depth control when installing drywall
  • Designed to automatically stop from overdriving screw and damaging drywall
  • Includes (4) drywall setters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Length
    0.3000 in
  • Width
    3.8700 in

Details

  • Features
    Depth Control, Engraved Size, Overdrive Protection
  • Includes
    (4) Drywall Screw Setters
  • Manufacturer Upc Number
    045242540389
  • Material
    Alloy Steel
  • Number Of Pieces
    5
  • Tool Type
    Drywall Screw Setter
  • UPC_NO
    045242540389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)