Specifications
Dimensions
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Individual Bit Or Bit SetBit Set
- Manufacturer Upc Number045242569465
- MaterialAlloy Steel
- Number Of Bits Included100
- Number Of Pieces100
- TypeImpact Duty Driver Bit
- UPC_NO045242569465
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)