Motion
48-32-4247

MILWAUKEE TOOL
48-32-4247

SHOCKWAVE™ 6 in. Impact Torx® T27 Impact Driver Bit (10 Pack)
MI ITEM #09185255
MFR #48-32-4247
List Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4247

SHOCKWAVE™ 6 in. Impact Torx® T27 Impact Driver Bit (10 Pack)
MI ITEM #09185255
MFR #48-32-4247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.98/each for your price

Overview

Mfr description
48-32-4247 SHOCKWAVE 6" IMPACT TORX
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel is engineered to extend bit life
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with impact drivers and drill driver

Specifications

  • Material
    Alloy Steel
  • Number Of Pieces
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text