Motion
48-32-4579

MILWAUKEE TOOL
48-32-4579

SHOCKWAVE Impact Duty 3-1/2TORX T25 Power Bits (
Mi Item #09185265
MFR #48-32-4579
Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4579

SHOCKWAVE Impact Duty 3-1/2TORX T25 Power Bits (
Mi Item #09185265
MFR #48-32-4579

Mfr description
48-32-4579 (6) 5PK 3-1/2" PWR BIT T25
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel is engineered to extend bit life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.42/each

Specifications

Dimensions

  • Torx Size
    T25

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)