Motion
48-32-4614

MILWAUKEE TOOL
48-32-4614

SHOCKWAVE Impact Duty 1 TORX T20 Insert Bits (5
Mi Item #09185267
MFR #48-32-4614
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4614

SHOCKWAVE Impact Duty 1 TORX T20 Insert Bits (5
Mi Item #09185267
MFR #48-32-4614

Mfr description
48-32-4614 (3) 5PK INSERT BIT T20
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Torx Size
    T20

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)