Motion
48-32-4638

MILWAUKEE TOOL
48-32-4638

SHOCKWAVE™ 2 in. PH1 Impact Driver Bits (5 Pack)
Mi Item #09185273
MFR #48-32-4638
Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4638

SHOCKWAVE™ 2 in. PH1 Impact Driver Bits (5 Pack)
Mi Item #09185273
MFR #48-32-4638

Mfr description
48-32-4638 SHOCKWAVE 2" PH1 5PK
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/each

Specifications

Dimensions

  • Drive Size
    PH1
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242547869
  • Material
    Alloy Steel
  • Number Of Bits Included
    5
  • Number Of Pieces
    5
  • Type
    Impact Duty Power Bit
  • UPC_NO
    045242547869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)