Motion
48-32-4687

MILWAUKEE TOOL
48-32-4687

SHOCKWAVE Impact Duty 2 TORX T30 Power Bits (5 P
Mi Item #09185280
MFR #48-32-4687
Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4687

SHOCKWAVE Impact Duty 2 TORX T30 Power Bits (5 P
Mi Item #09185280
MFR #48-32-4687

Mfr description
48-32-4687 SHOCKWAVE 2" IMPACT TORX
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.42/each

Specifications

Dimensions

  • Torx Size
    T30

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)