Overview
Mfr description
48-32-4801 SHOCKWAVE 6 IMPACT
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel is engineered to extend bit life
- Precise fit custom machined tip prevents stripping and reduces wobble
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X life vs other impact bits
- Laser etched size for easy identification
- Designed for use with impact drivers and drill driver
Specifications
- MaterialAlloy Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data