Motion
48-53-2325

MILWAUKEE TOOL
48-53-2325

5/8 in. X 25 ft. Inner Core Drum Cable
MI ITEM #09185294
MFR #48-53-2325
Price$236.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2325

5/8 in. X 25 ft. Inner Core Drum Cable
MI ITEM #09185294
MFR #48-53-2325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$236.80/each

Specifications

Details

  • Additional Details
    The Milwaukee® 5/8 in. x 25 Ft. Inner core drum cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the MX FUEL™ sewer drum machine (MFX500 and MXF501) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty.
  • Manufacturer Upc Number
    045242539338
  • UPC_NO
    045242539338

Overview

Mfr description
48-53-2325 5/8" X 25' TW IC DRAIN CABLE
  • Industrial steel spring
  • Interlocking cable connectors with Pin key release
  • Steel connectors
  • Stainless steel release Pin and spring
  • All purpose wind
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought