Specifications
Dimensions
- Width0.12 in
Details
- Additional DetailsRust Resistant
- IncludesPin Key
- Manufacturer Upc Number045242548491
- MaterialSteel
- UPC_NO045242548491
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)