Motion
48-53-2830

MILWAUKEE TOOL
48-53-2830

Straight Auger for 5/8 in. & 3/4 in. Drum Cable
MI ITEM #09185301
MFR #48-53-2830
Your Price$66.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2830

Straight Auger for 5/8 in. & 3/4 in. Drum Cable
MI ITEM #09185301
MFR #48-53-2830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.04/each(List $75.95)

Overview

Mfr description
48-53-2830 STRAIGHT AUGER FOR 5/8" &
  • Designed for first exploration and breaking up the blockage to determine best solution to clear the clog
  • Interlocking cable connectors with Pin key release
  • Steel construction
  • Auger length: 8 in.
  • Works with Milwaukee 5/8 in. & 3/4 in. drum cable
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • Rust Guard™ plating to reduce corrosion

Specifications

  • Material
    Steel
  • Width
    1 in
  • Includes
    (1) Straight Auger
  • Manufacturer Upc Number
    045242537068
  • UPC_NO
    045242537068
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text