Motion
48-53-2831

MILWAUKEE TOOL
48-53-2831

Plumbing & Repair Part - Steel Material, 3 in Width
Mi Item #09185302
MFR #48-53-2831
Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2831

Plumbing & Repair Part - Steel Material, 3 in Width
Mi Item #09185302
MFR #48-53-2831

Mfr description
48-53-2831 FUNNEL AUGER FOR 5/8" & 3/4"
  • Designed to clear remnants left from straight auger
  • Interlocking cable connectors with Pin key release
  • Steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.43/each

Specifications

Dimensions

  • Width
    3 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    (1) Funnel Auger
  • Manufacturer Upc Number
    045242537075
  • Material
    Steel
  • Tool Type
    Drum cable
  • UPC_NO
    045242537075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)